TRUSCO Pocket Size Digital Multimeter

Kondisi Barang:
Sebelum PPN:
Rp899.900
Spesifikasi
AC Current400mA
AC Voltage (V)600
Continuous Operating TimeAbout 200 hours
Continuous Operating Time (hour)About 200 hours
DC Voltage (V)600
DC current (mA)400
Included AccessoriesTest leads x 1 set, storage case x 1
Length (cm)Test lead: approx. 47
Main Unit Dimensions (Width x Depth x Height) (mm)81x114x15.5
Main applicationFor checking current, voltage, etc. at factories. For checking electrical characteristics in electrical work. For checking technical training in schools (educational settings).
Mass (g)100
Maximum Display3999 counts
Operating Temperature/Humidity Range0 to 40°C, 80% RH or less (no condensation)
Power Input (V)Coin-type lithium battery (CR2032) x 1 (sold separately)
Power SupplyCoin-type lithium battery (CR2032) x 1 (sold separately)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)40M
Trusco Part No.245-3246
Wave DetectionMean value rectification (MEAN)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact slim body with voltage (DC, AC), current (DC, AC), resistance, frequency, capacitance, continuity check function (buzzer, LED), diode, 1.5V battery voltage check function. It's a digital multimeter.
The test leads are detachable.
The tip of the probe is gold-plated.
Dedicated outer case integrated storage.
The product body can be removed from the case.
A dedicated storage space can be secured to prevent the loss of the probe cap.
The auto power off and the data hold function are carried.
Buzzer and LED light up during continuity check.
For checking current, voltage, etc. at factory sites. For checking electrical characteristics, etc. in electrical work. For checking technical training at school (education site).
*Batteries are not included with this unit.
Feature
Specification
Test lead length: approx. 47cm

Ulasan Produk

Tidak ada ulasan