Sanwa Electric Instrument Pocket Digital Multimeters

Sebelum PPN:
Rp2.699.900
Spesifikasi
AC Voltage (V)4/40/400/500
Calibration CertificateGeneral calibration
Continuity CheckBuzzer sound at approx. 35Ω or less Open voltage: approx. 1.2V
DC Voltage (V)400m/4/40/400/500
Dimensions (H x W x D) (mm)117x76x18
Dimensions, Width W x Height H x Depth D (mm)76x117x18
Diode TestOpen circuit voltage: Almost battery voltage
DisplayNumerical value section: 4000 Bar graph section: Maximum 40 segments
Feature4000 counts, 0.8% maximum accuracy, bar graph, test leads stored in the main body, test lead fixing function
Frequency Characteristic45~1kHz
Height (mm)117
Included AccessoriesInstruction manual
Length (mm)18
Mass (g)About 117
Operation Environment0 to 40°C, 80% RH or less (no condensation)
Overall Length (m)Approx. 0.5 (test lead)
Part NumberPM11 (with calibration book, traceability system diagram, and test report)
Pin Length (mm)15
Power SupplyLR44 (alkaline battery) 1.5V x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)400/4K/40K/400K/4M/40M
Safety StandardIEC61010 CAT.III300V CAT .II 500V
Sample Rate (time/s)1.3 (numerical part), 13 (bar graph part)
TypeDigital Multimeters
Width (mm)76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With test rod fixing function that can measure while holding the main body
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan