Sanwa Electric Instrument Pocket Digital Multimeter

Sebelum PPN:
Rp2.699.900
Spesifikasi
AC Voltage (V)4/40/400/500
Calibration CertificateGeneral calibration
Continuity CheckBuzzer sound at 10 to 120Ω or less Open voltage: approx. 0.4V
DC Voltage (V)400m/4/40/400/500
Dimensions (H x W x D) (mm)115x57x18
Dimensions, Width W x Height H x Depth D (mm)57x115x18
Diode TestOpen voltage: about 1.5V
DisplayNumerical value: 4000
Feature4000 counts, 0.7% maximum accuracy, range hold, auto power off (approx. 15 minutes), cannot be canceled, continuity range is applied voltage approx. 0.4V low power ohms, mechanism design that prevents the lid from closing when power is ON
Frequency Characteristic40~400Hz
Height (mm)115
Included AccessoriesInstruction manual
Length (mm)18
Mass (g)About 85
Operation Environment5 to 40°C, 80% RH or less (no condensation)
Overall Length (m)Approx. 0.5 (test lead length)
Part NumberPM7a (with calibration certificate, traceability system diagram, and test report)
Pin Length (mm)15
Power SupplyLR44 (alkaline battery) 1.5V x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)400/4k/40k/400k/4M/40M
Sample Rate (time/s)3 (number part)
TypeDigital Multimeters
Width (mm)57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small size that fits in a shell-shaped pocket
4000 count liquid crystal display
Power saving design to prevent forgetting to turn off the power switch
With range hold function
With auto power off function
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan