NETSUKEN Platinum Thermometer with English Calibration Certificate

Sebelum PPN:
Rp7.799.900
Spesifikasi
AS ONE Part Number2-615-01-56
Calibration CertificateGeneral proofreading
Measurement Temperature Range (°C)Body instruction: -100 to 400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high-precision platinum thermometer that uses a platinum resistance thermometer PT1000Ω (Class A) to achieve outstanding measurement accuracy.
*We do not deliver to private homes (detached houses or apartment buildings).
*This is a calibration for the main unit and sensor set.
Feature
Specification
Resolution: 0.1°C*Body measurement accuracy: -50~+200°C/±0.3°C), Others/±0.8°C*Input sensor: Platinum resistance thermometer Pt1000 class A*Sensor cord length: Approx. 1m (standard)* Please contact us if you would like a separate code. *Waterproof function: IPX5 *Function: Clock, memory (99 items), HOLD, MAX/MIN, key lock, auto power off, external data output *Material: ABS resin (antibacterial specification) *Power source: AA batteries x 2 (Included for testing) *Weight: 160g *With strap *Body *Size (mm): 65 x 25 x 155 *Platinum Thermo *Accessories: Platinum thermometer (Platinum Thermo) Standard sensor SN-3400-01 (2-615) -11)*The calibration points are 25°C and 80°C. *This is a calibration of the main body and sensor as a set.

Ulasan Produk

Tidak ada ulasan