NETSUKEN Platinum Thermo Digital Thermometer, Main Unit + Standard Sensor Set, Includes Chinese Calibration Certificate

Sebelum PPN:
Rp7.799.900
Spesifikasi
AS ONE Part Number61-3734-38-57
Calibration CertificateGeneral proofreading (Chinese)
Measurement Temperature Range (°C)-100~400
Part Number2100754/SN-3400 (General calibration (Chinese))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent cost performance for a wide range of applications.
Start measuring immediately with the standard sensor set.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Temperature measuring element: Platinum resistance thermometer PT1000Ω *Measurement accuracy (main unit): ±0.3°C (-50 to +200°C) (±0.8°C other than those listed on the left) *Measurement cycle: Approx. 0.5 seconds *Using environment temperature: Temperature/0 ~+50°C, Humidity/85%RH or less (no condensation) *Waterproofing: IPX5 compliant *Power source: AA batteries x 2 *Display function: HOLD (displayed value fixed) function, MAX (maximum temperature), MIN (minimum temperature).Memory function.Temperature correction function.Key lock.Memory function (99 pieces).Auto power off function *Calibration points are 2 points at temperature 25°C and 80°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan