Mother Tool Platinum Digital Thermometer with Chinese Calibration Certificate

Sebelum PPN:
Rp7.799.900
Spesifikasi
AS ONE Part Number61-8513-71-57
Calibration CertificateGeneral proofreading (Chinese)
Measurement Temperature Range (°C)-100.0~400.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-precision measurement is possible with the adoption of an IPX5 jet-proof platinum resistance thermometer Pt1000Ω sensor (Class A).
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Sensor: Platinum resistance thermometer Pt1000Ω (Class A) *Resolution: 0.1°C *Body accuracy: ±0.3°C (-50 to 200°C) Other than those on the left ±0.8°C *Sampling: Approximately 0.5 seconds *Temperature recording function: Manual/automatic recording (99 pieces), maximum and minimum values *Protection grade: IPX5 (jet-proof type) *Battery: 2 AA batteries *Continuous use time approximately 5000 hours (when using alkaline batteries) *Accessories: Sensor (PT-01) ), neck strap, instruction manual, trial battery, USB cable *Calibration points are 2 points, temperature 25°C and 80°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan