BOSCH Platform (Rotating platform)

Kondisi Barang:
Sebelum PPN:
Rp1.099.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)150x120x87
Mass (g)178
MaterialPA66+30%GF
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelLaser Marker GCL2-50CG

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A multi-functional head that allows you to position the laser line and attach the laser marking device to various locations. The laser line can be precisely aligned. With a magnet, it can be attached to a steel frame, etc. With ground ink hole. Left and right rotation type (with fine adjustment screw).
Pan head for laser marking device GCL2-50CG

Ulasan Produk

Tidak ada ulasan