Tajima (TJM DESIGN) Pealine COZMIT Marking

Sebelum PPN:
Rp429.900 - Rp479.900
Spesifikasi
Maximum Capacity (ml)7
Thread Thickness (mm)Fine: 0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super-sealed type! Adopting a series double-layer sponge tank, a higher-grade ink stick.
Pealine Quick Calco with a safe and comfortable design that allows the needle to come out when pulled out and is stored when the thread tension is loosened.
Slim tip shape that reaches even in narrow spaces.
The ultra-sealed design prevents liquid leakage and enables long-term storage.
The reel surface has a dimple shape for improved operability.
* If the calco comes off during thread tensioning, the calco needle may fly and cause injury. Please stick firmly so that Calco does not come off.
* When rewinding, lightly press the reel handle and adjust the return speed to avoid the flying of Calco.
* Product specifications are subject to change without notice. Please note.

Ulasan Produk

Tidak ada ulasan