Mother Tool PC compatible digital multimeter

Sebelum PPN:
Rp1.999.900 - Rp4.599.900
Spesifikasi
Included AccessoriesSoft/Cable
Length (mm)39
Resistance (Ω)400/4K/40K/400K/4M/40M
Supported OS(Windows)95.98.ME.2000.NT4.0.XP
Width (mm)98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan