GASTEC Oxygen and Toxic Gas Monitor

Sebelum PPN:
Rp35.999.900
Spesifikasi
Alarm setting value[First alarm] Oxygen: less than 18.0% + hydrogen sulfide: 10.0ppm or more, [Second alarm] Oxygen:-+ hydrogen sulfide: 30.0ppm or more
Continuous Operating Time (hour)AK-10/10 (No load, environmental temperature 20 ° C or higher)
Dimensions (mm)70x33x69
Included AccessoriesSensor + sensor filter + soft case + hexagon wrench + gas suction kit for telemetry AK-10 (5m extension hose)
Indication accuracyOxygen: within ± 0.7% + hydrogen sulfide: within ± 5% of full scale (during calibration)
Mass (g)120 (including batteries)
Measurement PrincipleOxygen: Galvanic cell type + Hydrogen sulfide: Constant potential electrolysis type
Measuring RangeOxygen: 0.0-25.0% + Hydrogen sulfide: 0.0-30.0ppm
Power SupplyAAA battery x 2 (included) + continuous use time: 1000 hours (no alarm, at 20 ° C or higher) AK-10/AAA battery x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The two components can be checked digitally at all times. The main body is explosion-proof for peace of mind. The GOT-110B-2S is a set that includes the GOT-110B-2 and the dedicated remote measurement suction unit AK-10. A 5m hose is included as standard.

Ulasan Produk

Tidak ada ulasan