GASTEC Oxygen and Toxic Gas Detector GOT-110 Series

Sebelum PPN:
Rp25.999.900 - Rp28.999.900
Spesifikasi
Calibration CertificateGeneral calibration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a two-stage alarm system with lamp, buzzer and vibration.
Equipped with automatic calibration for 21% oxygen and toxic gases, and automatic zero adjustment function.
The sensor and battery can be replaced.
The optional suction unit allows remote measurement (5m extension hose included) and gas calibration.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Model number: GOT-110A-2*Sampling method: Diffusion type*Measurement principle: Carbon monoxide/potential electrolysis type, oxygen/galvanic cell type*Sensor: Carbon monoxide/CO-607E, oxygen/O2-206G*Measurement range (Minimum scale): Carbon monoxide/0 to 300ppm (1ppm), Oxygen/0.0 to 25.0% (0.1%)*Indication accuracy: Carbon monoxide/FS within ±5% (at calibration), Oxygen/±0.7%O2 Within (at the time of calibration) * Display contents: Gas type, instantaneous value concentration, battery voltage, concentration unit, measurement range over display, alarm display * Explosion-proof performance: Intrinsically safe explosion-proof structure 2G3 pass number T62160 * Power source: AAA alkaline batteries x 2 Book (included for testing) *Continuous use time: 1000 hours or more (20°C or more when no alarm is present) *Weight: 120g (including battery) *Standard accessories: Oxygen sensor (O2-206G), carbon monoxide sensor (CO- 607E)*Size: 70x33x69mm

Ulasan Produk

Tidak ada ulasan