Tajima (TJM DESIGN) Optima Level

Sebelum PPN:
Rp1.399.900
Spesifikasi
Accuracy±1.0mm/1m(±0.057°)
Bubble tube accuracy±1.0mm/1m(±0.057°)
Included AccessoriesInspection report (It will be a voluntary inspection by the manufacturer)
Indicator line(Horizontal) 6 rings, (Vertical/45 °) 4 rings
Tape Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
V-shaped groove measurement surface that can be firmly fixed to the pipe Multi-measurement is possible on the upper and lower measurement surfaces of the main body. Shock absorption bumpers are mounted on both ends.
Level for general measurement
* If the liquid adheres to your body due to liquid leakage due to damage to the bubble tube, etc., immediately wash it off with clean water.
* If it gets in your eyes, seek medical attention from an ophthalmologist.
[Products with a calibration certificate cannot be canceled after ordering] * Products with a calibration certificate and traceability system diagram can only be ordered online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Feature
Specification
Equipped with two types of through holes on the left and right, phosphorescent that can be read even in the dark, V-shaped groove measurement surface that can be firmly fixed to the pipe, magnetic flux density/approx.

Ulasan Produk

Tidak ada ulasan