T&D Ondotori Temperature and Humidity Recorder with Wired LAN and Express Calibration Certificate
#Grup produk P113762116
Spesifikasi
| AS ONE Part Number | 61-8493-80-23 |
|---|---|
| Calibration Certificate | Express proofreading |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It supports communication with smartphones and tablet devices, and can be used without a computer.
Data can be managed on a computer by connecting with a USB cable (sold separately).
This is a cloud-connected data logger that measures and records temperature and humidity.
You can choose from the wireless LAN type wf and the wired LAN type nw depending on your network connection environment.
Since it is battery-powered, there are no restrictions on where it can be installed.
By using the free cloud service "T&D Web Storage," you can view data on your PC, smartphone, or tablet anytime, anywhere.
Temperature and humidity loggers are now even more accessible!
* We do not deliver to private homes (detached houses / apartments).
Data can be managed on a computer by connecting with a USB cable (sold separately).
This is a cloud-connected data logger that measures and records temperature and humidity.
You can choose from the wireless LAN type wf and the wired LAN type nw depending on your network connection environment.
Since it is battery-powered, there are no restrictions on where it can be installed.
By using the free cloud service "T&D Web Storage," you can view data on your PC, smartphone, or tablet anytime, anywhere.
Temperature and humidity loggers are now even more accessible!
* We do not deliver to private homes (detached houses / apartments).
Feature
SpecificationNumber of channels: Temperature 1ch, Humidity 1ch*Measurement range: Temperature/0~55°C, Humidity/10~95%RH*Accuracy: Temperature/±0.5°C, Humidity/±5%RH*Display: Measured value, battery level , etc.*Recorded data: 8000 x 2ch*Recording interval: 15 ways*Recording mode: endless/onetime*Communication method: Wired LAN, USB*Alarm confirmation method: Email, software/browser*Power source: AA batteries x2 (included), USB supply, AC adapter (sold separately), PoE * Main unit operating environment: Temperature/-10 to 60°C, humidity/90% RH or less, no condensation * Size: H58mm x W78mm x D26mm *Waterproofness: None *Battery life: Approximately 10 days to 1 and a half years *Accessories: Temperature and humidity sensor (THA-3001) x 1
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
