T&D Ondotori small waterproof temperature data logger with infrared communication
#Grup produk P113762091
Sebelum PPN:
Rp6.699.900 - Rp7.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Calibration Certificate | Compliant |
|---|---|
| Communication Protocol | (Infrared) IrPHY 1.2 Power saving method equivalent |
| Communication Speed | Time required to download full data/(optical communication) approx. 150 seconds, (infrared communication) approx. 40-120 seconds |
| Data Recorded Numbers | 16000 pieces |
| Dimensions (H x W x D) (mm) | 62X47X19 |
| Interface | (Communication) Optical communication/Infrared communication |
| LCD Display | Measurement temperature, recording status, recording mode, infrared communication function status, battery life warning, temperature unit, full data, sensor end connection, measurement range exceeded, upper and lower limit values exceeded |
| Mass of Main Unit (g) | About 45 |
| Measuring items | Temperature |
| Operating Environment | Temperature/-40 to 80 ° C (-20 ° C to 60 ° C when using a commercially available lithium battery) |
| Power Supply | Lithium battery (LS14250)/commercially available lithium battery (CR2) (The supplied lithium battery LS14250 is not commercially available.) |
| Recording Interval | 1 . 2 . 5 . 10 . 15 . 20 . 30sec/1 . 2 . 5 . 10 . 15 . 20 . 30 . 60min (Choose from 15 ways in total) |
| Recording Mode | Endless (If the number of recorded data exceeds 16000, the oldest data will be overwritten and recording will continue.)/One-time (Recording will stop when the number of recorded data reaches 16000.) |
| Resolution (°C) | (Measurement/display) 0.1 |
| Start Recording | Immediate start/reservation start |
| Target of Measurement | Temperature |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A compact, waterproof data logger that can be placed anywhere. Its compact size means it can be placed anywhere. Its waterproof and dustproof performance and sturdy body allow it to perform measurements even in harsh environments.
*We do not deliver to private residences (detached houses or apartment buildings). *Products with part numbers including (calibration certificate performed by a calibration company and traceability system diagram included) and (English calibration certificate included) will be calibrated at a calibration point that meets the standards of an external calibration company based on the ISO quality management system, and will be shipped after the documents are issued.
*We do not deliver to private residences (detached houses or apartment buildings). *Products with part numbers including (calibration certificate performed by a calibration company and traceability system diagram included) and (English calibration certificate included) will be calibrated at a calibration point that meets the standards of an external calibration company based on the ISO quality management system, and will be shipped after the documents are issued.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
