T&D Ondotori Atmospheric Pressure, Temperature, and Humidity Data Logger with Calibration Certificate

Sebelum PPN:
Rp27.999.900
Spesifikasi
AS ONE Part Number1-9822-01-20
Calibration CertificateGeneral calibration (calibration certificate, inspection report, traceability system diagram)
Humidity Measurement Range (%)10~95
InterfaceUSB communication/serial communication (RS-232C)
Temperature Measurement Range (°C)-10~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Barometric pressure, temperature, and humidity are displayed on the same graph.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Size: 78 x 18 x 55 mm * Number of channels: Temperature; 1 channel/Humidity; 1 channel/Barometric pressure; 1 channel * Memory capacity: 8000 x 3 * Communication method: USB/serial * Power supply: 1 x AA battery (included for testing) * Accessories: Temperature and humidity sensor (TR-3100), USB cable, software * Measurement range: (Barometric pressure) 750 to 1100 hPa * Measurement accuracy: (Temperature) Average ±0.3°C, (Humidity) ±5% RH, (Barometric pressure) ±1.5 hPa * Measurement display resolution: (Temperature) 0.1°C, (Humidity) 1% RH, (Barometric pressure) ±0.1 hPa * Sensor: (Temperature) Thermistor, (Humidity) Polymer humidity sensor, (Barometric pressure) Barometric pressure sensor * Recording interval: 1, 2, 5, 10, 20, 30 seconds, 1, 2, 5, 10, 15, 20, 30, 60 minutes Choose from 15 options. Recording capacity: 8000 data points x 3 channels. Power supply: 1 AA alkaline battery (L6). Accessories: 1 AA alkaline battery (LR6), 1 USB communication cable (US-15C), 1 temperature and humidity sensor (TR-3100), and complete software set. Calibration points are 25°C, 50%, and atmospheric pressure (750, 850, 950, 1013, 1100) hPa. Please contact us for other calibration points.

Ulasan Produk

Tidak ada ulasan