3R Solution Non-contact thermometer, alcohol dispenser K10, tripod set

Sebelum PPN:
Rp2.699.900
Spesifikasi
Dimensions (mm)Body: about 280 x 119 x 90
DistanceSensor response: about 0-5cm
ErrorMeasurement error range: ±0.3°C
Input Current (A)1.5
Input Voltage (V)5
Mass (g)Body: about 710
Operating Ambient Temperature (°C)0~50
Set ContentsNon-Contact Thermometer Alcohol Dispenser K10 (3R-TAE01) Body/Tripod/USB A to Type-C Cable/Desktop Stand/Tray/Curl Plug 2pcs/Desktop Stand Screws 2pcs/Lock Plate/Tripod Screw Socket/Funnel.Velcro for fixing .2 screws
Tank capacity (mL)1000
Warranty Period1 year from purchase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quickly and easily measure temperature and disinfect hands at the same time. This single device takes up little space or effort, eliminating congestion at entrances. The K10 non-contact thermometer and alcohol dispenser can simultaneously measure temperature and disinfect hands. Unmanned operation reduces infection risk and labor costs. If a body surface temperature exceeds the standard, an alarm sounds and displays on the screen. A red and green LED indicates the temperature. The alarm sound for high body surface temperatures can be adjusted to four levels. It can be used in three ways: tripod, tabletop, or wall-mounted. Its generous 1-liter capacity eliminates the need for frequent refills. The locking lid ensures safety even if the dispenser falls over. The remaining alcohol disinfectant level can be precisely adjusted. The spray duration can be set in 20 steps, from 0.1 to 2 seconds. It comes with a tray to prevent excess disinfectant from dripping onto the floor. It can be powered by USB or four AA batteries. It can be powered by USB when connected to an outlet, or by batteries in dangerous locations with a cable. Battery replacement is easy.
For use in offices, stores, childcare and educational institutions, etc.
*When this product is attached to a tripod, the center of gravity is higher, resulting in a different balance than when used with a camera, etc. When using the tripod with the tripod extended, be careful not to place it too high to prevent it from falling over. Also, depending on the usage situation, such as in places with a lot of people or children, we recommend taking measures to make the tripod less likely to tip over even if touched.

Ulasan Produk

Tidak ada ulasan