Mother Tool Non-contact thermometer with Chinese calibration certificate

Sebelum PPN:
Rp6.599.900
Spesifikasi
AS ONE Part Number61-8513-75-57
Calibration CertificateGeneral proofreading (Chinese)
Measuring Range (°C)-60~760

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High accuracy D:S ratio = 20:1
Maximum, minimum, average, temperature difference mode switching Emissivity variable: 0.10 to 100
Auto power off function
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Resolution: 0.1°C (-9.9 to 199.9°C) 1°C other than those listed on the left *Accuracy: ±2% or ±2°C, whichever is greater *Measurement field of view range: 20:1 *Battery life: Approximately 16 hours *Power source: Single 4 batteries x 2 *Calibration points are low, medium, and high temperature. If you would like other points, please contact us separately. *Dimensions: 39 (W) x 175.2 (H) x 71.9 (D) mm *Weight (g): Approx. 170 (not including batteries)

Ulasan Produk

Tidak ada ulasan