Sanwa Direct Non-Contact Infrared Thermometer

Sebelum PPN:
Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A gun-type infrared radiation thermometer that can measure a wide range of temperatures from -50 ° C to 260 ° C without touching the object.
It has a thermometer mode for measuring air conditioning, food and food, and a surface thermometer mode for measuring surface temperature.
When you measure the temperature, the measured value is automatically recorded, and you can easily display the recorded measured value. (Up to 32)
It has a backlight function that makes it easy to see the display even in the dark.
With an auto power off function, it automatically turns off the power when not in use for a long time, so you will not forget to turn off the power.
Comes with a convenient battery level display function.
* When used in thermometer mode, this product is not a medical thermometer, so the measured values are for reference only.
* If the product itself is cold, the measured temperature may be displayed higher.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait