Tajima (TJM DESIGN) NAVI Zero Sensor KJC Tripod Set

Sebelum PPN:
Rp41.999.900
Spesifikasi
Calibration CertificateNone (Inspection Certificate Included)
Irradiation LineQuadrature cross/horizontal all around
Laser Safety StandardsClass 1M
Mass of Main Unit (g)1450
Outer Dimensions (mm)Vertical 215 x horizontal 130 x depth 130
Part NumberZEROSN-KJCSET (with inspection certificate)
Set ContentsLaser Marker: ZEROSN-KJC Receiver: NAVI-RCV3 Tripod: ELV-150 NAVI Laser Receiver 3 Laser Receiver Case 6 AA Alkaline Batteries 4 AAA Alkaline Batteries Dedicated Carrying Case Shoulder Belt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With NAVI function, remote control rotation function, and turn-off / line / mode switching function The high-brightness laser sensor control method makes it easy to see even in bright places, so there is little shaking of the laser line even in sites with a lot of vibration.
A 4-way vertical line allows for work by a large number of people at the same time, and a 360 ° horizontal line allows for a large number of people to work at the same time. An AC adapter (sold separately) can also be used as the power supply. * When installing on the elevator tripod 3000, an optional tripod adapter is required. * Theft and fire insurance are included.
*Cancellation is not possible for orders with an inspection report. *For products with an inspection report, the inspection report will be self-inspected by the manufacturer. If you register the warranty, free repair and shipping for one year (*If the customer is at fault such as dropping, only the cost of parts will be borne by the customer.), and one year theft and fire compensation (*Insurance fees are not included). Manufacturer's warranty registration is required.Even if it is stolen or caught in a fire, it can be repurchased with a 5,000 yen exemption fee.
Feature
Specification
1 year theft/fire compensation

Ulasan Produk

Tidak ada ulasan