Tajima (TJM DESIGN) NAVI Zero Sensor KJC

Sebelum PPN:
Rp40.999.900
Spesifikasi
Calibration CertificateNone (Inspection Certificate Included)
Irradiation LineQuadrature cross/horizontal all around
Laser Safety StandardsClass 1M
Mass of Main Unit (g)1450
Outer Dimensions (mm)Vertical 215 x horizontal 130 x depth 130
Part NumberZEROSN-KJC (with inspection certificate)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Laser marking device for standardization. High-brightness quadrangle cross, horizontal all around, NAVI function. The sensor function is strong against shaking. Brightness: 250 μW.
*Cancellation is not possible for orders with an inspection report. *For products with an inspection report, the inspection report will be self-inspected by the manufacturer. If you register the warranty, free repair and shipping for one year (*If the customer is at fault such as dropping, only the cost of parts will be borne by the customer.), and one year theft and fire compensation (*Insurance fees are not included). Manufacturer's warranty registration is required.Even if it is stolen or caught in a fire, it can be repurchased with a 5,000 yen exemption fee.
Feature
Specification
1 year theft/fire compensation

Ulasan Produk

Tidak ada ulasan