TESTO Multi-environmental measuring instrument (air volume/speed) Φ16mm vane probe set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp81.999.900
Spesifikasi
Length (mm)210
Measurement Range Wind Speed (m/s)0.6~50
Measurement Temperature Range (°C)-10~70
Measuring Range95 (mg/m³, atmospheric pressure: 700-1100 hPa)
Resolution (m/s)0.1
Set ContentsTesto 400 main unit, wireless 16 mm vane anemometer
Temperature Measurement Range (°C)-10~70
Temperature Resolution (°C)0.1
Trusco Part No.255-4481
Width (mm)39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 400 comes with a wireless 16mm vane anemometer.
The probe has a scale that allows you to check the insertion depth into the duct, allowing you to efficiently measure points inside the duct.
For measuring wind speeds of 6 m/s or more, vane sensors offer higher accuracy than hot wire sensors.
For wind speed and volume inside ducts.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan