TESTO Multi-environment measuring instrument (temperature and humidity) with high-precision immersion probe set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp69.999.900
Spesifikasi
Length (mm)210
Measurement Temperature Range (°C)-80~300
Measuring Range95(mg/m³)
Power Input (V)AC adapter
Set ContentsTesto 400 main unit, wired Pt100 high-precision temperature probe
Temperature Measurement Range (°C)-80~300
Temperature Resolution (°C)0.001
Trusco Part No.255-4490
Width (mm)39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 400 is equipped with a Pt100 high-precision temperature probe.
The highest system accuracy is ±0.05°C, with a resolution of 0.001°C.
Digital temperature probes provide reliable measurement results because they eliminate the measurement uncertainty inherent in the measuring instrument.
The measurement range is -80 to +300°C.
This set includes the testo 400 main unit and various probes.
For research and development and performance testing.
*We cannot accept changes, cancellations, returns, or exchanges after the order has been placed due to the customer's convenience. please note.
*Please note that if you have to arrange for re-delivery due to the customer's convenience, an additional fee will be charged.
*If your order is large or if a 4t truck is not available, additional charges may apply or delivery may be refused.
*We cannot deliver to private residences (single-family homes or apartment complexes).
*It will be delivered to the eaves on the first floor.

Ulasan Produk

Tidak ada ulasan