TESTO Multi-environment measuring instrument (temperature and humidity) High-precision temperature and humidity probe set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp68.999.900
Spesifikasi
Humidity Measuring Range (%RH)0-100, 95 (mg/m³, Atmospheric pressure: 700-1100 hPa, 0-100)
Length (mm)210
Measurement Temperature Range (°C)-20~70
Resolution (%RH)0.1
Set ContentsTesto 400 wireless high-precision temperature and humidity probe
Temperature Measurement Range (°C)-20~70
Temperature Resolution (°C)0.1
Trusco Part No.255-4480
Width (mm)39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 400 comes with a wireless high-precision temperature and humidity probe.
The humidity accuracy is ±(0.6%rH + 0.7% of the measured value) (0 to 90%rH), making it suitable for environmental measurements in laboratories and other research facilities where high-precision humidity control is required.
For clean rooms and incubators.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan