TESTO Multi-environment measuring instrument (temperature and humidity) Glass coating laboratory probe set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp61.999.900
Spesifikasi
Length (mm)210
Measurement Temperature Range (°C)-50~400
Measuring Range95 (mg/m³, atmospheric pressure: 700-1100 hPa)
Set ContentsTesto 400 main unit and wired Pt100 glass-insulated laboratory temperature probe
Temperature Measurement Range (°C)-50~400
Temperature Resolution (°C)0.01
Trusco Part No.255-4491
Width (mm)39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 400 is equipped with a Pt100 laboratory temperature probe.
The temperature probe comes with a special glass tube to protect it from corrosive substances.
The measurement range is -50 to 400°C.
For research and development, labs.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan