TESTO Multi-environment measuring instrument (temperature and humidity) flexible probe set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp72.999.900
Spesifikasi
Length (mm)210
Measurement Temperature Range (°C)-100~260
Measuring Range95 (mg/m³, atmospheric pressure: 700-1100 hPa)
Set ContentsTesto 400 main unit, wired Pt100 flexible temperature probe
Temperature Measurement Range (°C)-100~260
Temperature Resolution (°C)0.01
Trusco Part No.255-4484
Width (mm)39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 400 is equipped with a Pt100 flexible probe.
A cable-type probe that fits a variety of shapes.
The measurement range is -100°C to +260°C, and it can also measure ultra-low temperatures.
For measuring freezer temperatures.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan