TESTO Multi-environment measuring instrument (air volume/speed) multi-probe set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp82.999.900
Spesifikasi
Humidity Measuring Range (%RH)5 to 95, 95 (mg/m³, pressure: 700 to 1100 hPa, 5 to 95)
Length (mm)210
Measurement Range Wind Speed (m/s)0~50
Measurement Temperature Range (°C)-20~70
Resolution (%RH)0.1
Resolution (m/s)0.01
Set ContentsTesto 400 main unit, wireless multi-probe
Temperature Measurement Range (°C)-20~70
Temperature Resolution (°C)0.1
Trusco Part No.255-4494
Width (mm)39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 400 comes with one wireless multi-probe.
The tip of the multi-probe can be bent 90 degrees, allowing it to be used to fit the shape of the air outlet.
It has a built-in thermal sensor, temperature and humidity sensor, and air pressure sensor, and can measure wind speeds up to 50 m/s with high accuracy.
For air conditioning equipment inspection.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan