Mother Tool Multi environment measuring instrument (with SD throttle)

Sebelum PPN:
Rp5.899.900 - Rp20.999.900
Spesifikasi
Data OutputSD card, RS232C, USB output
Included AccessoriesSD card (1G), probe (EM-901P), battery, instruction manual, hard carrying case
Mass (g)About 489
Operation EnvironmentTemperature 0 to 40 ° C, humidity 10 to 85% RH (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)68x45x177
Power SupplyUM3, AA x 6, DC9V (AC adapter sold separately)
Resolution(Anemometer) 0.1m/s, 0.1km/h, 0.1mile/h, 0.1knot, 1ft/min (Illuminance meter) 1Lux, 0.1ft-cd (Temperature (thermistor)) 0.1°C (Temperature (thermocouple k/ J) Type) 0.1°C (Hygrometer) 0.1RH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Illuminance, wind speed, temperature and humidity can be measured with one unit.
With terminal for k / J type thermocouple sensor (sensor sold separately)
Various measurement modes. (Data hold / Max / Min display)
With a backlight, it is convenient for measurement in dark places.
* J thermocouple sensor is not available.
[Products with a calibration certificate cannot be canceled after ordering] * Products with a calibration certificate and traceability system diagram can only be ordered online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan