Mother Tool Multi Environment Measuring Instrument (Illuminance, Noise, Wind Speed, Temperature, Humidity)

Sebelum PPN:
Rp6.099.900
Spesifikasi
Accuracy(Anemometer) ≤20m/sec±3%FS, >20m/sec4±%FS (Illuminance meter) 5%rdg+8dgt (Temperature (thermistor)) ±2°C (Temperature (thermocouple) k thermocouple sensor sold separately) ±(1%rdg+1°C) (Hygrometer) <70%RH: ±4%, ≥70%RH: ±4%rdg±1.2%RH
Data OutputConnect to PC via RS232C/USB
Dimensions (mm)248x70x34
DisplayLCD display
Frequency RangeSound level meter/31.5-130dB
Included AccessoriesWindscreen (SB-01) Battery instruction manual Soft carrying case (CA-05A)
Mass (g)About 335
Operation EnvironmentTemperature/0 ~ 40 °C, Humidity 10 ~ 85% RH (No condensation)
Power SupplyUM4 x 6 DC6V (AC adapter sold separately)
Resolution(Sound level meter) 0.1 dB (Anemometer) 0.1 m/s (Illuminance meter) 1 Lux, 10 Lux (Temperature (thermistor)) 0.1 °C (Temperature (thermocouple) k thermocouple sensor sold separately) 0.1 °C (Hygrometer) 0.1 RH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliable design compliant with sound level meter standard IEC61672 Class 2 High-precision anemometer with low-friction bearings for the wind cup High-precision anemometer with color filter sensor
With terminal for k-type thermocouple sensor (k-type thermocouple sold separately)
High-precision, high-responsive hygrometer
With MAX / MIN hold function
For improving the indoor / outdoor environment Maintenance / inspection of air conditioning equipment For improving the environment at construction sites Traffic noise check For other research and development
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan