TESTO Multi environment measuring instrument

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp23.999.900
Spesifikasi
AccuracyNTC: ± 0.4 ° C (-40 to -25.1 ° C), ± 0.3 ° C (-25 to + 74.9 ° C), ± 0.4 ° C (+75 to + 99.9 ° C), ± 0.5% of measured value) (Other range) K thermocouple: ± (0.3 ° C + 0.3% of measured value)
Measuring Range(NTC) -40 °C ~ 150 °C, (K thermocouple) -200 ~ 1370 °C
Operating Time12 hours
Outer Dimensions (mm)154x65x32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intuitive operation is possible with a simple menu. Illuminance is measured by a sensor with standard spectral visibility efficiency V (lambda) characteristics.
Compliant with DIN EN 13032-1, DIN5032-7 Class C Non-slip probe that is easy to install in the measurement location. Data is recorded in the built-in memory of the main unit and can be output via USB. Replaceable digital probe can be used for various purposes.

Ulasan Produk

Tidak ada ulasan