Mother Tool Multi environment measuring instrument

Sebelum PPN:
Rp3.599.900 - Rp18.999.900
Spesifikasi
AccuracyWind speed: ± 3% FS, temperature: ± 1.2 ° C, humidity: ± 4% RH, illuminance: ± 5% rdg + 8dgt
Dimensions, Width W x Height H x Depth D (mm)60x156x33
Included AccessoriesCarrying case, battery, manual
Mass (g)About 160
Measuring RangeWind speed: 0.4-30.0m/s, temperature: 0-50 ° C, humidity: 10-95% RH, illuminance: 0-20000Lux
Power Supply006P(9V)x1
ResolutionWind speed: 0.1m/s, temperature: 0.1 ° C, humidity: 0.1% RH, illuminance: 1Lux (minimum)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a multi-environment measuring instrument that can measure temperature, humidity, illuminance, and wind speed with one unit.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan