BOSCH Multi Detector

Kondisi Barang:
Sebelum PPN:
Rp15.999.900
Spesifikasi
Accuracy (mm)(Detection accuracy at the center of the detection object) ± 10
Automatic Power OffAbout 5 minutes
Charging Time (minute)Approx. 36 (empty -> 80% turbo charge), Approx. 50 (empty -> full charge)
Continuous Operating Time (hour)Approx. 5 (when using AA alkaline batteries)
Detection DepthConcrete mode: 120mm (metal), 60mm (conducting wire/water-permeable resin pipe), standard mode: 60mm, gypsum board mode: 60mm
Dimensions (Length L x Width W x Height H) (mm)220x90x80
Mass (kg)0.72
Measurement Interval(Minimum detectable distance between objects) 50mm
Operating Temperature Range (°C)-10~40
Power Input (V)When using dry batteries: 4 AA alkaline batteries, When using battery: DC 10.8 V (rechargeable battery only)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsMain unit, 3.0Ah battery (GBA10.8V3.0Ah) x 1, charger (GAL12V-40), carrying bag, 4 AA alkaline batteries (for testing)
Storage Temperature Range (°C)-20~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detects metal, electrical wires, wood, and water-permeable plastic pipes with high accuracy.
It is easy to use and displays results clearly with light and sound.
Compact design makes it easy to measure even in tight spaces.
Equipped with four center adjustment arrows.
Used to detect behind walls Metal: 120mm, Electric wire: 60mm, Wood: 60mm, PVC pipe (including water): 60mm

Ulasan Produk

Tidak ada ulasan