Mother Tool Multi air quality checker

Sebelum PPN:
Rp26.999.900
Spesifikasi
Accuracy[O₂ measurement] ±(1%rdg+0.2%), [CO measurement] ±(5%rdg+2ppm), [CO₂ measurement] ±80ppm (1000ppm or less), ±10%rdg (1000-4000ppm) Temperature /±0.8°C Humidity/≥70%RH:±(3%rdg+1%RH), <70%RH:±(3%rdg+1%RH)
Alarm[O₂ measurement] Buzzer at 18% or less
Correction FunctionNone
Data OutputSD card (1-16GB)/USB/RS232C
Dimensions (mm)Body: 68(W) x 177(H) x 45(D) O₂ /CO probe: DIA38 x 150(H) CO₂ : 38(W) x 190(H) x 28(D) Humidity: 197(L )mm
Included AccessoriesHard case, each sensor probe, SD card (1GB)
Mass (g)About 350
Measuring Range[O₂ measurement] 0 to 30%, [CO measurement] 0 to 1000 ppm, [CO₂ measurement] 0 to 4000 ppm, [Temperature and humidity measurement] Temperature: 0 to 50 ° C, Humidity: 5 to 95% RH
Operation Environment0-50 °C, 80% RH or less
Power SupplyAA battery x 6 DC9V/AC adapter (sold separately)
Resolution[O₂ measurement] 0.1%, [CO measurement] 1 ppm, [CO² measurement] 1 ppm, [the temperature and humidity measurement Temperature: 0.1 ° C., humidity: 0.1% RH
SamplingMain unit: About 1 second, Data logger (Auto): 2 seconds-8 hours 59 minutes 59 seconds, Data logger (Manual): Recorded every time the button is pressed (1-99 points)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A multi-air quality checker that can measure O2, CO, CO2, temperature, and humidity with one unit.

Ulasan Produk

Tidak ada ulasan