3R Solution Movable tip industrial endoscope 3R-IFIBER series

Sebelum PPN:
Rp149.999.900
Spesifikasi
AS ONE Part Number67-2515-86
Cable Length (m)2.0
LCD SizeType 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ultra-fine diameter delivers clear image quality.
Compared to conventional thin endoscopes, it produces less noise and provides clearer images.
It is equipped with a 5-inch monitor, the largest in its class, among handheld industrial endoscopes.
It uses a light-touch joystick that lets you intuitively move the camera to where you want to see it.
It supports HDMI output, and inspection images can be displayed in real time simply by connecting the included HDMI cable.
Feature
Specification
*Monitor resolution: 1024 x 768 *Image sensor: 1/9 inch *Camera resolution: 920,000 pixels *Camera movement range (approx.): 150°±10° *The movement range is the acceptance standard at the time of product shipment, and does not include those used after purchase or those that have been used for a long time. *Focal length (approx.) DOF: 7-150mm *Field of view (approx.) FOV: 100° *Light source: 10 LED lights, dimmable, OFF + 8 levels *Still image size: JPG/1280 x 720 *Video size: MP4/1280 x 720 (30f

Ulasan Produk

Tidak ada ulasan