3R Solution Movable tip industrial endoscope 3R-IFIBER series

Sebelum PPN:
Rp139.999.900
Spesifikasi
AS ONE Part Number67-2515-85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ultra-fine diameter delivers clear image quality.
Compared to conventional thin endoscopes, it produces less noise and provides clearer images.
It is equipped with a 5-inch monitor, the largest in its class, among handheld industrial endoscopes.
It uses a light-touch joystick that allows you to intuitively move the camera to where you want to see it.
Feature
Specification
*Monitor: 5 inches*Monitor resolution: 1024 x 768*Image sensor: 1/9 inch*Camera resolution: 920,000 pixels*Tip outer diameter: 3.9 mm*Effective camera cable length (approx.): 1.0 m*Camera movement range (approx.): 170° ± 10°*The movement range is the acceptance standard at the time of product shipment, and does not include products that have been used after purchase or have been in use for a long time. *Focal length (approx.) DOF: 7 to 150 mm*Field of view (approx.) FOV: 100°*Light source: 10 LED lights, dimmable, OFF + 8 levels*Still image size: JPG/1280 x 720*Video size: MP4/1280 x 720 (30 fps)*Storage medium: MicroSD card (maximum 64 GB)*Interface: HDMI output (1280 x 720/60 Hz)*Battery: 18650 3.7 V/2200 mAh x 2*Usage time (approx.): 2 hours ( average)*Charging time (approx.): 5 hours ( average)*Dust and water resistance: Insertion part/IP67*Operating temperature: Insertion part/-20 ° C to 70 ° C, Monitor/-10 ° C to 50 ° C*Weight (approx.): 835 g

Ulasan Produk

Tidak ada ulasan