3R Solution Movable tip industrial endoscope

Sebelum PPN:
Rp279.999.900
Spesifikasi
Battery18650 3.7V/2200mAh x 2
Cable Length (m)Camera Effective Length: (Approx.) 1.0/2.0
Continuous Operating Time (hour)(Approx.) Average 2 hours
Dimensions (mm)Approx. 350 x 158 x 60 (*not including camera cable and joystick)
Dust/Water ProtectionInsertion part: IP67
Focal Length (mm)(Approx.) DOF3-70
Image Sensor1/18 inch
InterfaceHDMI output (1280x720/60Hz)
LCD monitor5 inches
Light SourceOptical fiber x 1, Dimming: OFF + 8 steps
Mass (g)About 825 (1.0m), about 840 (2.0m)
Movable range (°)170±10(1.0m), 150±10(2.0m)
Operating Temperature Range (°C)Insertion tube: -20 to 70, monitor: -10 to 50
Recharging Time (hour)(Approx.) Average 5 hours
ResolutionMonitor: 1024 x 768, Camera: 160,000 pixels
Save formatMicroSD card (up to 64GB)
Set ContentsVideoscope x 1, MicroSD card (for test) x 1, Card reader x 1, USB cable x 1, HDMI cable x 1, Charger x 1, Simple stand x 1, Cleaning cloth x 3
Still image sizeJPG:400x400
Video SizeMP4:400x400(30fps)
Viewing Angle(Approx.) FOV100°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An industrial endoscope with a movable tip that combines clear image quality and excellent operability. High performance specifications and cost performance are realized. Diameter 1.8mm/2.4mm/2.8mm/3.9mm/6.0mm, effective length up to 7m. Clear image quality reduces work load A large screen with clear images of up to 920,000 pixels that can detect even the smallest scratches. Images with less noise lead to improved inspection accuracy and less burden on the observer. *The camera resolution varies depending on the tip diameter. Easy-to-operate, fatigue-free joystick Uses a light-touch joystick that allows you to intuitively move the camera to where you want to see. It is less tiring and enables free operation. * The range of motion varies depending on the tip diameter and effective length. Supports HDMI output for viewing on a large screen Supports HDMI output. Inspection images can be displayed in real time simply by connecting the supplied cable. In addition, it is possible to share with multiple people and check with clients on a large screen, which is useful for efficient communication.

Ulasan Produk

Tidak ada ulasan