T&D Mobile Base Station

Sebelum PPN:
Rp14.999.900
Spesifikasi
Antenna Size (mm)55
Communication ProtocolNetwork connection: Mobile communication (4G) Between main unit and child unit (repeater): Specified low power wireless optical communication Setting: USB communication Bluetooth 4.2
Dimensions (mm)66x38.6x96
Included AccessoriesMobile data communication antenna/USB cable
Input/OutputContact input/PhotoMOS relay output
Mass (g)About 120
Power SupplyAC adapter (included) External power supply (sold separately) AA alkaline battery x 4 (included)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsRemote unit: RTR500B series RTR-500 series Repeater: RTR500BC RTR-500C
Supported OSWindows 7/8/10 iOS 11 or higher
Type4G data communication

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan