Owon Max 500W, 1mV/0.1mA, 3.9 inch DC Electronic Load

Sebelum PPN:
Rp7.899.900 - Rp18.999.900
Spesifikasi
Display3.9 inches
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1mV/1mA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Four static operation modes: CV, CC, CR, CP. Supports CC dynamic mode and short circuit simulation. Dynamic mode: up to 5kHz. Adjustable current slew rate: 0.001A/μs~2A/μs. Readback resolution: 1mV/0.1mA. Protection functions: overvoltage protection, overcurrent protection, overpower protection, overheat protection. Supports parallel operation of up to 10 units with a total power of 4kW (excluding CV mode). Optional test functions: battery discharge test, OCP test, OPP test (order model number: OEL-T1). Communication interface: USB, RS232, RS485, supports SCPI commands. 1/2 2U, standard rack mount size. 3.9-inch TFT color LCD.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis

Ulasan Produk

Tidak ada ulasan