Mother Tool Low and high temperature module with case and Chinese calibration certificate

Sebelum PPN:
Rp3.999.900
Spesifikasi
AS ONE Part Number64-3728-97-57
Calibration CertificateGeneral proofreading (Chinese)
Measurement Temperature Range (°C)-50~190
Part NumberMT002C/C (General calibration (Chinese))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in thermometer
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Sensor: Thermistor *Resolution: 0.1°C (-19.9 to 199.9°C) 1°C (other than those listed on the left) *Accuracy: ±1°C (10 to 40°C) *Operating temperature and humidity: -10 to 50°C 70%RH or less (however, no condensation *Storage temperature/humidity: -10~50°C 70%RH or less (no condensation)*LR-44x1*Battery life: Approximately 3.5 months to 6 months*Size: Main unit/55(W) x30(H)x8.5(D)mm Approx. 20g Sensor cord length/Approx. 1000mm*Calibration points are 2 points at temperature 25°C and 80°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan