3R Solution LED magnifier smolia stand

Sebelum PPN:
Rp579.900
Spesifikasi
Mass (g)900
Outer Dimensions (mm)31x28x105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stand exclusively for SMOLIA with a large lens with a diameter of about 7 cm. 2WAY specification with 2 roles per unit [Stand loupe] By using the stand, you can work with both hands. Recommended for those who want to observe while working with both hands.
[Desk loupe] Just place it on the part you want to enlarge. You can use it without adjusting the focus.
Easy to handle. The angle of the arm can be changed to your liking. Easy to remove with one hand.
* Lens is not included.
* Not available with smolia rc / smolia plus.

Ulasan Produk

Tidak ada ulasan