Tajima (TJM DESIGN) Laser rangefinder Leica Disto X6P2P set

Sebelum PPN:
Rp54.999.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)Laser rangefinder: 68 x 155 x 25
Dust/Water ProtectionIP65
Included AccessoriesLeica Dist X6 body, Dist adapter DST360X, Dist tripod TRI120, GZM3 target plate, dedicated metaBOX, dedicated strap, USB cable, USB charger, instruction manual (QR code), accuracy certificate (English x 2)
InterfaceBluetooth(R)SMART
Mass (g)6000
Measurement Accuracy (mm)±1.0
Measuring Range (m)0.05~250
Power SupplyRechargeable (built-in lithium ion battery)
StandardConforms to International Organization for Standardization ISO16331-1
Units of MeasurementM
Warranty Period3-year warranty (web registration required)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This package includes the Leica Dist X6 laser distance meter, DST360-X adapter, and TRI120 tripod, all packaged in a dedicated metaBOX. This package includes the Leica Dist X6 laser distance meter, DST360-X adapter, and TRI120 tripod, all packaged in a dedicated metaBOX.
Combined with the DISTOTM Plan APP, it records rooms in detail using 3D coordinates and can export the generated plan information as DXF or DWG files.
Excellent mobility and portability to the site, effective for high-precision measurements. *3-year warranty (web registration required) applies only to the X6 and DST360-X units.
Laser rangefinder set for distance measurement
*Accuracy may decrease if the measurement environment is poor. Product specifications may change without notice. Please note.
Feature
Specification
P2P distance measurement accuracy: ±10mm/10m

Ulasan Produk

Tidak ada ulasan