Tajima (TJM DESIGN) Laser rangefinder Leica Disto D5

Sebelum PPN:
Rp17.999.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)Laser rangefinder: 60 x 144 x 24
Dust/Water ProtectionIP54
Included AccessoriesDedicated storage case, dedicated strap, USB cable, instruction manual (QR code), accuracy certificate (English)
InterfaceBluetooth(R)SMART
Mass (g)180
Measurement Accuracy (mm)±1.0
Measuring Range (m)0.05~200
Minimum Reading (mm)0.1
Power SupplyRechargeable (built-in lithium ion battery)
StandardConforms to International Organization for Standardization ISO16331-1
Warranty Period3-year warranty (web registration required)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This laser distance measuring device features an IPS display that is easy to see even in bright environments and a 4x zoom digital pointfinder.The Leica DISTO Plan app allows you to connect to your smartphone or tablet using a non-contact gesture trigger, resulting in stable measurement results without having to touch the device.
4x digital pointfinder for high-precision measurement in bright outdoor environments and long distances
Long-distance measurement of 200m. The newly developed ASIC (high-performance integrated circuit) significantly improves outdoor distance measurement speed and stable measurement range.
Multifunctional for any job site. Measuring through obstacles, horizontal distance measurement, height tracking, height profiling, etc. Lithium-ion rechargeable battery. Bright, clear 2.4-inch IPS display with wide viewing angle, scratch-resistant lens. Automatic distance reference detection. End piece. 50 measurement value memory. *3-year warranty (web registration required).
Laser rangefinder for distance measurement
*Accuracy may decrease if the measurement environment is poor. Product specifications may change without notice. Please note.

Ulasan Produk

Tidak ada ulasan