BOSCH Laser Range Finder

Kondisi Barang:
Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)64x142x28
Dust/Water ProtectionIP54
Included AccessoriesBody, carrying case, strap, micro USB cable
Light SourceLaser diode/wavelength: 650nm/output: 1mW or less (class 2)
Mass (g)210 (including battery)
Measuring Accuracy±1.5mm, slope ±0.2°
Measuring RangeTilt measurement 0-360°
Measuring Range (m)0.08~150
Operating Temperature Range (°C)-10~45
Rated Voltage (V)DC3.6 (rechargeable built-in battery)
Recharging Time (hour)Approximately 5.5 (empty -> fully charged)
Storage Temperature Range (°C)-20~+70
Units of Measurement0.5mm, tilt measurement 0.1°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data transfer Laser rangefinder Measurement screen can be photographed Camera function 8x zoom viewfinder enables outdoor measurement Large, easy-to-read 2.8-inch color LCD screen Connected to smartphones and tablet PCs Simultaneous measurement of distance and angle makes Pythagoras measurement super easy 150m
Distance measurement, Area measurement, Volume measurement, Continuous measurement, Indirect/Pythagoras measurement, Wall area measurement, Equidistant measurement, Tilt measurement, Numeric value of measurement results and image data transfer via Bluetooth and USB cable

Ulasan Produk

Tidak ada ulasan