Sanwa Electric Instrument Laser power meter

Sebelum PPN:
Rp6.899.900
Spesifikasi
Cable Length (m)Elongation 0.5
Calibration CertificateGeneral calibration
Dimensions, Width W x Height H x Depth D (mm)76x84x10
Included AccessoriesInstruction manual
Light Receiving ElementLuminous efficiency approximation Si photodiode (DIA9mm) with diffusion sheet
Mass (g)About 120
Measuring Range400nm~1100nm
Operation EnvironmentTemperature 0 ° C-40 ° C Humidity 80% RH or less No condensation
Part NumberLP10 (with calibration certificate, traceability system diagram, and test report)
Power SupplyLR44 (alkaline battery) 1.5V x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Safety StandardIEC61326
TypeLaser power meter
Wavelength (nm)Direct reading calibration: 633 (He-Ne laser) standard type/For other wavelengths, conversion using typical correction coefficients (reference value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Able to measure laser power from 0.01μW to 40.39mW Uses a diffusion sheet that suppresses the return light generated when the laser beam is incident on the light-receiving surface Direct reading calibration wavelength 633nm (DC light) Measurable (approximate value) Small light sensor can be stored in the main body Bar graph display that makes it easy to read changes Convenient minimum/maximum value hold function Compact size that can be stored in a breast pocket Auto power save function (about 15 minutes)
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Only orders can be placed online. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan