Tajima (TJM DESIGN) Laser marking device GT2Z-I

Sebelum PPN:
Rp8.299.900 - Rp9.299.900
Spesifikasi
Irradiation LineVertical line, horizontal line (accuracy: ± 0.81mm at 10m)
Laser Safety StandardsClass 1M
Mass of Main Unit (g)450
Outer Dimensions (mm)Vertical 119 x horizontal 87 x back 87
Power SupplyAA batteries x 3
Type of BrakingMagnet damper system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-compact and lightweight body laser.
Laser marking device for standardization.
*According to the accuracy confirmation method, be sure to check the accuracy before and after use. *Using the product in a broken state may cause erroneous measurements. *Cancellation is not possible for orders with an inspection report. *For products with an inspection report, the inspection report will be self-inspected by the manufacturer. If you register the warranty, free repair and shipping for one year (*If the customer is at fault such as dropping, only the cost of parts will be borne by the customer.), and one year theft and fire compensation (*Insurance fees are not included). Manufacturer's warranty registration is required.Even if it is stolen or caught in a fire, it can be repurchased with a 5,000 yen exemption fee.
Feature
Specification
1 year theft/fire compensation

Ulasan Produk

Tidak ada ulasan