BOSCH Laser marking device Full line GLL3-80N

Kondisi Barang:
Sebelum PPN:
Rp17.999.900
Spesifikasi
Automatic Correction Range± 4 ° (within 4 seconds)
Dust/Water ProtectionIP54
Hole Diameter (inch)Tripod mounting: 1/4, 5/8 compatible
Indication accuracy±1.5mm/5m
Irradiation Distance (m)30/60 (using receiver)
Irradiation LineHorizontal 4 lines, vertical 4 lines, vertical, ground ink
Light SourceLaser diode
Mass (kg)0.82
Output (mW)10 or less (class 2)
Power Supply4 AA alkaline batteries
Set ContentsProtective case, carrying case, target panel, AA alkaline batteries x 4
Wavelength (nm)630~650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieve a new dimension of visibility with three 360 ° lasers.
Achieves excellent visibility with a high-power diode.
The three 360 ° lines can be leveled and vertically aligned at the same time, so work can be done very efficiently.
Intuitive user interface makes operation easy Horizontal 4 lines, vertical 4 lines, vertical, ground ink.
Compact body & high durability It is possible to irradiate Sumiyose 1.6 cm near the wall.
Vertical and leveling work for suspended ceiling installation, floor installation, window installation, shelf installation, drainage pipe piping, board wall framework installation, tile installation

Ulasan Produk

Tidak ada ulasan