Tajima (TJM DESIGN) Laser marking device + GT8ZS

Sebelum PPN:
Rp24.999.900 - Rp29.999.900
Spesifikasi
Accuracy (mm)(Irradiation line) Within ± 0.81mm at 10m, (Destination distance) Within ± 1mm at 7.5m
Automatic Correction Range±2°
Continuous Operating Time(Main body of sumi appearance device) Approximately 6.5 hours (in receiver mode)/Approximately 3 hours (in normal mode)
Dust/Water ProtectionDustproof and waterproof design
Irradiation LineVertical line (front, back, right, left), horizontal all around, large rectangular line, point (vertical, bottom)
Laser Safety StandardsClass 1M
Light SourceVisible semiconductor laser
Line Width (mm)Approximately 2.5 at 7.5m
Mass of Main Unit (g)1250
Operating Temperature Range (°C)-5~40
Optical Output (mW)2.5 or less
Outer Dimensions (mm)Vertical 204 x horizontal 126 x back 126
Power Supply(Main body of sumi appearance device) AA alkaline batteries x 4/AC adapter (sold separately)
Right angle accuracy90°±(2mm/7.5m)
Type of BrakingElectronic 2-axis sensor method
Vertical point accuracy (mm)± 1 at 3m
Warning AlarmBattery life/(main body of sumi appearance device) Laser light flashing
Wavelength (nm)(Line) 635, (Point) 650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-intensity laser that is strong against shaking with a sensor function and easy to see even in bright places. With 360 ° rotation fine adjustment function that enables precise ground-inking. A tripod can be attached directly to the main body.
Laser marking device for standardization
*According to the accuracy confirmation method, be sure to check the accuracy before and after use. Using it in a broken state may cause erroneous measurements. *Cancellation is not possible for orders with an inspection report. *For products with an inspection report, the inspection report will be self-inspected by the manufacturer. If you register the warranty, free repair and shipping for one year (*If the customer is at fault such as dropping, only the cost of parts will be borne by the customer.), and one year theft and fire compensation (*Insurance fees are not included). Manufacturer's warranty registration is required.Even if it is stolen or caught in a fire, it can be repurchased with a 5,000 yen exemption fee.
Feature
Specification
1 year theft/fire compensation

Ulasan Produk

Tidak ada ulasan