Tajima (TJM DESIGN) Laser marking device + GT4G-I + receiver/tripod set

Sebelum PPN:
Rp45.999.900 - Rp46.999.900
Spesifikasi
Accuracy±0.81mm/10m
Automatic Correction Range± 2 degrees
Mass of Main Unit (g)980
Outer Dimensions (mm)Vertical 174 x horizontal 112 x depth 112
Right angle accuracy90 degrees ± (2mm/7.5m)
Vertical point accuracy (mm)3 (within ± 1)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High power direct green laser
Laser marking device for standardization
*According to the accuracy confirmation method, be sure to check the accuracy before and after use. Using it in a broken state may cause erroneous measurements. Product specifications are subject to change without notice. Please note.
[Products with proofreading documents cannot be canceled after ordering] *Products with proofreading documents and traceability system diagrams can only be ordered online.
*Applicable documents are attached only to products that include (with JCSS calibration document), (with general calibration document and traceability system diagram), and (with calibration document and traceability system diagram) in the product number. *Purchasers are requested to register the warranty via the manufacturer's website or by fax. If you register the warranty, free repair and shipping for one year (*If the customer is at fault such as dropping, only the cost of parts will be borne by the customer.), and one year theft and fire compensation (*Insurance fees are not included). Manufacturer's warranty registration is required.Even if it is stolen or caught in a fire, it can be repurchased with a 5,000 yen exemption fee.

Ulasan Produk

Tidak ada ulasan