Kondisi Barang:
Spesifikasi
| Automatic Correction Range | ± 4 ° (within 4 seconds) |
|---|---|
| Dust/Water Protection | IP54 |
| Hole Diameter (inch) | Tripod mounting: 1/4, 5/8 compatible |
| Indication accuracy | ±1.5mm/5m |
| Irradiation Distance (m) | 30/60 (using receiver) |
| Irradiation Line | Horizontal 4 lines, vertical 4 lines, vertical, ground ink |
| Light Source | Laser diode |
| Mass (kg) | 0.82 |
| Output (mW) | 10 or less (class 2) |
| Power Supply | 4 AA alkaline batteries |
| Set Contents | Protective case, carrying case, target panel, wall mount (BM1/N), receiver (LR6), receiver holder (1608M00C1L), AA alkaline batteries x 6 (4 main units + 2 receivers) |
| Wavelength (nm) | 630~650 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Achieve a new dimension of visibility with three 360 ° lasers.
Achieves excellent visibility with a high-power diode.
The three 360 ° lines can be leveled and vertically aligned at the same time, so work can be done very efficiently.
Intuitive user interface makes operation easy Horizontal 4 lines, vertical 4 lines, vertical, ground ink.
Compact body & high durability It is possible to irradiate Sumiyose 1.6 cm near the wall.
Receiver LR6 is included as standard.
Suspended ceiling installation, floor installation, window installation, shelf installation, drainage pipe piping, board wall framework installation, tile installation vertical, leveling work
Achieves excellent visibility with a high-power diode.
The three 360 ° lines can be leveled and vertically aligned at the same time, so work can be done very efficiently.
Intuitive user interface makes operation easy Horizontal 4 lines, vertical 4 lines, vertical, ground ink.
Compact body & high durability It is possible to irradiate Sumiyose 1.6 cm near the wall.
Receiver LR6 is included as standard.
Suspended ceiling installation, floor installation, window installation, shelf installation, drainage pipe piping, board wall framework installation, tile installation vertical, leveling work
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Full%20line%20GLL3-80N%20KIT/2rP113757099-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
