Tajima (TJM DESIGN) Laser marker ZEROGREEN Zero Green Sensor Lithium-KJC
#Grup produk P113757071
Sebelum PPN:
Rp34.999.900 - Rp38.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | Within ±0.81mm at 10m |
|---|---|
| Dust/Water Protection | Dustproof and waterproof design |
| Irradiation Line | Quadrature cross/horizontal all around |
| Laser Safety Standards | Class 2M |
| Right angle accuracy | 90°±(2mm/7.5m) |
| Type of Braking | Sensor (electronic two-axis sensor method) |
| Vertical Accuracy | Within ±1mm at 3m |
| Wavelength (nm) | Line 520/Point 650 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The new generation Sharp Green (520nm) line sensor control method with a visibility of 500 reduces the vibration of the laser line even on sites with a lot of vibration.
A 4-way vertical line allows multiple people to work at the same time with a 360° horizontal line. Comes with a rotary fine-adjustment knob that allows precise background alignment even by hand. A tripod can be attached directly to the main unit. Lithium ion rechargeable battery 7424, Power supply with AA battery adapter box can also be used with an AC adapter (sold separately)
Laser marking device for standardization
*Please be sure to check the accuracy before and after use according to the accuracy checking method. Using the product in a damaged state may cause incorrect measurements. *Product specifications are subject to change without notice. Please note.
A 4-way vertical line allows multiple people to work at the same time with a 360° horizontal line. Comes with a rotary fine-adjustment knob that allows precise background alignment even by hand. A tripod can be attached directly to the main unit. Lithium ion rechargeable battery 7424, Power supply with AA battery adapter box can also be used with an AC adapter (sold separately)
Laser marking device for standardization
*Please be sure to check the accuracy before and after use according to the accuracy checking method. Using the product in a damaged state may cause incorrect measurements. *Product specifications are subject to change without notice. Please note.
Feature
Specification(Visibility) 200 in save mode, 500 in just mode
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Laser%20marker%20ZEROGREEN%20Zero%20Green%20Sensor%20Lithium-KJC/1zP113757071-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
