Tajima (TJM DESIGN) Laser marker ZEROGREEN Navi Zero Green Sensor Lithium-KJC

Sebelum PPN:
Rp52.999.900 - Rp53.999.900
Spesifikasi
AccuracyWithin ±0.81mm at 10m
Dust/Water ProtectionDustproof and waterproof design
Laser Safety StandardsClass 2M
Right angle accuracy90°±(2mm/7.5m)
Type of BrakingSensor (electronic two-axis sensor method)
Vertical AccuracyWithin ±1mm at 3m
Wavelength (nm)Line 520/Point 650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New generation sharp green (520nm) line with sharpness of 500
Sensor control system with NAVI function and remote control rotation function allows for less vibration of the laser line even on sites with a lot of vibration.
4-direction vertical lines allow multiple people to work at the same time with 360° horizontal lines Allows precise background alignment even by hand 360° ultra-precise rotation with zero play Comes with a fine-adjustment knob A tripod can be attached directly to the main unit. Masu lithium ion rechargeable battery 7424, AA battery adapter box included Power supply can also be used with an AC adapter sold separately
Laser marking device for standardization
*Please be sure to check the accuracy before and after use according to the accuracy checking method. Using the product in a damaged state may cause incorrect measurements. *Product specifications are subject to change without notice. Please note.
Feature
Specification
(Visibility) 200 in save mode, 500 in just mode

Ulasan Produk

Tidak ada ulasan